Shop All Paint Brushes
Wooster
1-1/2" Wall Paint Brush, Polyester Bristle, Plastic Handle
Mfr # P3971-1 1/2
Zoro # G0465687
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
- Bristle Stiffness Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # P3971-1 1/2
- Zoro # G0465687
- UPC # 71497139832
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Brush Length | 2 3/16 in |
Bristle Length | 2 3/16 in |
Length | 2-3/16" |
Overall Length | 8-5/16" |
Bristle Width | 1 1/2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 1 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 3/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Bristle Color Gold, Bristle Width 1 1/2 in, Brush Length 2 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-3)
- ASTRO PNEUMATIC UNDERCOATING GUN ECONOMY AIR (AO4538)
- WOOSTER 2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2)
- GENERAL FINISHES 1 Pt Brown Glaze Effects Water-Based Translucent Color (TVDB)
- WOOSTER 4" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3974-4)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970-1 1/2)
- WOOSTER 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3972-2)
- WOOSTER #3 Artist Paint Brush, White China Bristle (F1622)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112-2)
- Wooster Paint Brushes