Shop All Paint Brushes
Wooster
1-1/2" Trim/Wall Paint Brush, Plastic Handle
Mfr # Q3108
Zoro # G3948938
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim/Wall
- Basic Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
- Bristle Stiffness Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3108
- Zoro # G3948938
- UPC # 71497105639
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Trim/Wall |
Basic Bristle Material | Synthetic |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
No other brush paints smoother and faster at this price point! Wooster Softip features fine, feather-like filament ends that reduce brushmarks. The famous, short, pearl-yellow handle offers comfort and control as well as shelf appeal. Softip provides good results in all paints, latex and oil-based.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Wolman FP Satin Golden Pine OilBased Wood Finish 1 gal (14426)
- WOOSTER Polypropylene Paint Tray, 1 qt, 14.5" L, 11.25" W (BR549)
- DEROYAL Tack Cloth, 18 In x 36 In, PK3 (TC3)
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- WOOSTER 3" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 2-1/2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER #3/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3/0)
- WOOSTER Wooster Brush Company R233 9 in. Texture Maker Roller Cover; Medium & Semi-Rough (71497619396)
- WOOSTER Ultra/Pro Extra-Firm Flat Sash (4155-2)
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2)
- Wooster Paint Brushes