Shop All Paint Brushes
Wooster
1-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 4181
Zoro # G3962195
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Bristle Stiffness Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4181
- Zoro # G3962195
- UPC # 71497119940
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Bristle Stiffness | Firm |
Description
Ultra-high production makes Ultra/Pro Firm the best-selling blend and a favorite for over 25 years. Featuring a mix of nylon and polyester, it’s truly an all-purpose professional brush for use in acrylics, latex, or enamels, indoors and out. With fantastic coverage and masterful cut-in control, it saves painters time wherever a firm brush is needed. Look for the purple and sable brown filament and the maroon stamp on the handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL Preval Sprayer Val-Pack (0223)
- RAINGUARD BRANDS 32 Oz Kit Whiteboard Paint Covers 50 Sq. Ft., Gloss, Clear (SP-1101)
- 3M Conventional Spray Gun Kit (26778)
- PFERD 3" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89725)
- WOOSTER 1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- WOOSTER Wooster Brush 5221-2 2 in. Silver Tip Angle Sash Paint Brush (104359)
- WOOSTER 4" Paint Brush, White China Bristle, Wood Handle (0F51240040)
- WOOSTER 2" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-2)
- WOOSTER 2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2)
- WOOSTER 1-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-2 1/2)
- Wooster Paint Brushes