Shop All Paint Brushes
Wooster
1-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle, 1
Mfr # 4230-1 1/2
Zoro # G3870511
product price: $8.45
/ea
Sold in multiples of 6 for $50.70
$50.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4230-1 1/2
- Zoro # G3870511
- UPC # 71497165978
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Length | 2-3/16" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Micro Tip |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 3/8" |
Basic Coating Type | All Paint & Coatings |
Brush Material | Synthetic, Stainless Steel, Sealed Wood |
For Use With | All Paints |
Features | Firm, Full Formulation For Smooth Paint Flow & Increased Production |
Description
Alpha 1.5in Firm Thin Angle Sash Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Turquoise, Matte, 12 Oz (358842)
- PENOFIN 1 Gal Matte Natural Architectural Grade Transparent Hardwood Coating (FAHNMGA)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Firelane Red, Solvent -Based (K00830308)
- STARLEE IMPORTS 2" Chip Paint Brush, Wood Handle (1602-2)
- WOOSTER 2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2 1/2)
- WOOSTER 1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- WOOSTER #2 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Brown China Bristle, Plastic Handle (1233-1 1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- Wooster Paint Brushes