Shop All Paint Brushes
Wooster
1-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1
Mfr # 5234-1 1/2
Zoro # G8818175
product price: $5.75
/ea
Sold in multiples of 6 for $34.50
$34.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5234-1 1/2
- Zoro # G8818175
- UPC # 71497184368
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Length | 2-3/16" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 3/8" |
Features | Excellent Control & Smoothing, Firm Formulation, Soft Touch |
Color | White & Gold (Bristle) |
Brush Material | Polyester, Stainless Steel, Hardwood |
Description
GoldEdge Chemically Tipped Polyester TAS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- THE BRUSH MAN 9” Metal Paint Tray, 24PK (PAINT TRAY 9M)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hot Pink Paint+Primer Spray Paint 12 oz (K02708007)
- RUST-OLEUM Roof Primer, Water Base, 5 gal (326036)
- WOOSTER 2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2 1/2)
- WOOSTER 1" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-1)
- WOOSTER Softip Paint Brush, Angled Profile, 2.5in Wide, Plastic Kaiser Handle (0Q32080024)
- WOOSTER 3" Flat Sash Paint Brush, Nylon Bristle (4157)
- WOOSTER F5117 4 in. Import Chip Brush (25445)
- WOOSTER 3" Varnish Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5232-3)
- Wooster Paint Brushes