Shop All Paint Brushes
Wooster
1-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5228
Zoro # G3949166
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Semi-Oval Angle Sash
- Brush Size 1-1/2"
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5228
- Zoro # G3949166
- UPC # 71497187215
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Semi-Oval Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Excellent leveling & smoothing properties with all paints, especially suited for applying enamels to metal, varnish or polyurethane on wood & lighter or thinner water based coatings, White & Silver CT polyester, chisel trim, very soft formulation, feather stroke, rust resistant, brushed steel ferrule, birch hardwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40183)
- READY SEAL Ready Seal 816078001159 115 1g Stain & Sealer for Wood - Pecan (816078001159)
- BERCOM 6PK Handy Pail Liner (2520-CT)
- RUST-OLEUM 1 Gallon Black Gloss Farm & Implement Enamel (280165)
- WOOSTER 3/4" Artist Paint Brush, Camel Hair Bristle (F1626)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER Q3208 2.5 in. Softip Nylon Poly Angle Sash Paint Brush (71497127587)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- WOOSTER 3" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-3)
- WOOSTER #4 Artist Paint Brush, White China Bristle, Wood Handle (F1622 #4)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1627)
- Wooster Paint Brushes