Shop All Paint Brushes
Wooster
1-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5228-1 1/2
Zoro # G6501448
product price: $5.45
/ea
Sold in multiples of 6 for $32.70
$32.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Semi-Oval Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5228-1 1/2
- Zoro # G6501448
- UPC # 071497187215
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Length | 2-7/16" |
Details
Item | Paint Brush |
Brush Style | Semi-Oval Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 5/8" |
Color | White&Silver (Bristle) |
Brush Material | Polyester, Hardwood |
Features | Excellent Leveling & Smoothing Very Soft Formulation, Feather Stroke |
Description
Paintbrush,1-1/2 In.,Angle Sash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Safety Blue, Gloss, 12 oz (K02416777)
- RAE Traffic Zone Marking Paint, 5 Gal., Blue, Alkyd Solvent -Based (7033-05)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (RR300-6-1/2)
- RUST-OLEUM Spray Paint, Beige, Gloss, 12 oz (1671830)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-2)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-2 1/2)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle, 1 (5228-3)
- WOOSTER 3" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-3)
- WOOSTER 2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225-2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-1 1/2)
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK5)
- Wooster Paint Brushes