Shop All Paint Brushes
Wooster
1-1/2" Foam Paint Brush, Foam Bristle
Mfr # 31030014
Zoro # G3946278
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Foam
- Basic Bristle Material Synthetic
- Bristle Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 31030014
- Zoro # G3946278
- UPC # 71497102034
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Foam |
Basic Bristle Material | Synthetic |
Bristle Material | Foam |
Description
Perfect for creating a mirror-smooth finish on doors, cabinets, and trim. Thicker, high-quality foam holds more paint for faster coverage with all paints, varnishes, and stains. A tapered stiffener blade inside the brush provides consistent flex. Excellent for crafts, furniture, and faux finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 5 Gal., Bright Red, Alkyd Solvent -Based (4564-05)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250081)
- JET-LUBE 12 oz. Gray Solvent Galvanizing Compound (60541)
- RUST-OLEUM General Purpose Spray Paint, 12oz (279179)
- WOOSTER 2" Foam Paint Brush, Foam Bristle (31030020)
- WOOSTER 3" Foam Paint Brush, Foam Bristle (31030030)
- WOOSTER 3" Wall Paint Brush, Micro Tip Bristle, Wood Handle (4234-3)
- WOOSTER 3" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER L1104 BRUSH 3IN WHITE CHINA (0L11040030)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-3)
- PROFORM 2-1/2" Angle Sash Paint Brush (C2.5AVS)
- Wooster Paint Brushes