Shop All Paint Brushes
Wooster
1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle
Mfr # P3971
Zoro # G3944248
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # P3971
- Zoro # G3944248
- UPC # 71497139832
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Gold polyester, chisel trim. Brass-plated steel ferrule. Black solid plastic handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Valspar Natural Look Protective Sealer Clear Silicone Natural Sealer 1 gal (024.0082092.007)
- WOOSTER 7" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- BEDFORD PRECISION PARTS Bedford Precision 50' x 1/4in Airless Hose Assembly, 3300 PSI for Wagner 0154015 (13-932)
- 3M Spray Gun Cup, 13.5 fl. oz. Capacity, PK2 (26122)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3974)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970)
- WOOSTER 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3973)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1621 #1)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625)
- WOOSTER Ultra/Pro Soft Thin Angle Sash (4167-2)
- WOOSTER 2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- Wooster Paint Brushes