Shop All Paint Brushes
Wooster
1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 4175-1 1/2
Zoro # G3870767
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 1-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 4175-1 1/2
- Zoro # G3870767
- UPC # 71497120007
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Description
Ulra/pro 1.5in Firm Flat Sash Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Rust Remover and Inhibitor, 32 oz (MR326)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Dripless, 2 PK (210)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK12 (699)
- MODERN MASTER Protective Coat Mat Qt (MCS90132)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle (F1624)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle (4170)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- WOOSTER 2" Angle Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1233-2)
- WOOSTER 3" Flat Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5232)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-3)
- SAX Optimum Golden Synthetic Taklon Long Handle Brushes Paint Brushes, Flat, 3/4 Inch, Pack of 3 PK (2024069)
- Wooster Paint Brushes