Shop All Paint Brushes
This Product is Discontinued
Wooster
1-1/2" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle, 1 (Discontinued)
Mfr # Z1202-1 1/2
Zoro # G3868098
This Product is Discontinued
Key Features
- Brush Style Flat Sash
- Brush Size 1-1/2"
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1202-1 1/2
- Zoro # G3868098
- UPC # 071497142931
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Length | 2-11/16" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 1/2" |
Brush Material | Black China, Sealed Hardwood, Stainless Steel |
Color | Black (Bristle) |
Features | Soft Formulation, Fine Touch, Chisel Construction |
Description
Cutter1.5in Black China Flat Sash Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.