Shop All Paint Brushes
Wooster
1-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle
Mfr # F5117-1 1/2
Zoro # G3572941
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # F5117-1 1/2
- Zoro # G3572941
- UPC # 71497178039
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Bristle Length | 1 11/16 in |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 5/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Bristle Thickness | 5/16 in |
Description
Paint Brush, Brush Style Chip, Brush Size 1-1/2 in, Bristle Length 1 11/16 in, Bristle Stiffness Soft, Basic Handle Material Plastic, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Antique Cherry Wood Stain Oil-Based Penetrating Stain (ACQT)
- TRIMACO SuperTuff Heavy Duty Painter's Mitt with Thumb (10901)
- RUST-OLEUM Satin, Canyon Black, Quart (267332)
- PROSTRIPE Prostripe 3/16 In X 150Ft Elite Silver/Tomato Red Pinstripe (74807) (R41120)
- WOOSTER 1" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1)
- WOOSTER 3" Chip Paint Brush, China Hair Bristle, Wood Handle (F5117-3)
- WOOSTER 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-2)
- WOOSTER 1" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4176-1)
- WOOSTER 2-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- WOOSTER #2 Artist Paint Brush, White China Bristle (F1622-2)
- WOOSTER #3/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3/0)
- Wooster Paint Brushes