Shop All Paint Brushes
Wooster
1-1/2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle
Mfr # F1841
Zoro # G4875325
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Bent Radiator
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1841
- Zoro # G4875325
- UPC # 71497192479
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Bristle Length | 1 15/16 in |
Handle Length | 13 3/4 in |
Bristle Width | 1 1/2 in |
Details
Item | Paint Brush |
Brush Style | Bent Radiator |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 7/16 in |
Basic Coating Type | Oil Based |
Application | Metal Works, Plumbing |
Filament Type | Natural |
Filament Material | China Hair |
Handle Type | Bent Radiator |
Surface Material | Concrete, Drywall, Metal, Wood |
Bristle Color | Black |
For Paint Base Type | Oil |
For Paint or Coating Type | Paints, Varnishes |
Surface Texture | Medium, Rough, Smooth |
Bristle Thickness | 7/16 in |
Description
Paint Brush, Brush Style Bent Radiator, Filament Type Natural, Filament Material China Hair, Brush Size 1 1/2 in, Bristle Thickness 7/16 in, Bristle Length 1 15/16 in, Bristle Stiffness Soft, Handle Type Bent Radiator, Basic Handle Material Wood, For Paint or Coating Type Paints, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Application Metal Works, Plumbing, Bristle Color Black, Bristle Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Black, Flat, 15 oz (V2178838)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Fabric (R242)
- LINZER MINI WOVEN CVR 4X1/2""5PK (MR102-5-4)
- MOTORCRAFT Touch-Up Paint Pmpc195007236A, Pmpc195007236A (PMPC195007236A)
- WOOSTER 3" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER 2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER 3" Wall Paint Brush, Micro Tip Bristle, Wood Handle (4234-3)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5234)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER Paintbrsh Fs Flat 2 in. (Z1101)
- WOOSTER BRUSH 1.5""ANGLE WH CHINA (Z1121-1.5)
- Wooster Paint Brushes