Shop All Paint Brushes
Wooster
1-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle
Mfr # Z1222
Zoro # G3962046
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
- Handle Material Sealed Maple Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1222
- Zoro # G3962046
- UPC # 71497155634
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Description
Natural white China bristle is the perfect choice for all oil-based paints, stains, polyurethanes, and clear coats. The soft, flexible bristles and natural tipping create a very smooth finish, great for interior applications. Made with professional-quality materials, this brush provides great performance and coverage. Angle style is good for cutting-in and trim work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKSOLID 9 IN Paint Roller Cover, 3/8" Nap (318224)
- RUST-OLEUM Spray Paint, Paprika, Satin, 12 Oz (249068)
- WATCO Lacquer Semigls 11.25Oz (63181)
- SLIPDOCTORS SlipDoctors - DuraGrip Red - Gallon (S-CT-DURRED1G)
- WOOSTER 3" Varnish Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5232-3)
- WOOSTER 3" Wall Paint Brush, Nylon Bristle (4156)
- WOOSTER 3" Varnish Paint Brush, White China Bristle, Wood Handle (L1104-3)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/4)
- WOOSTER Wooster R212-4 1/2 in. Pipe Painter (00R2120044)
- WOOSTER 5223 3 in. Tip Wall Brush - Silver (71497155429)
- TANIS BRUSH 1/2" Flat Lacquering Paint Brush, Camel Hair Bristle (00393)
- Wooster Paint Brushes