Shop All Paint Brushes
Wooster
1-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle
Mfr # Z1121
Zoro # G3945124
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
- Bristle Stiffness Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # Z1121
- Zoro # G3945124
- UPC # 71497143235
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
More than 50 years since their launch, Yachtsman brushes are still a top-selling Wooster line on land and sea. Natural white China bristle is soft and resilient for the finest results with oil-based varnishes, enamels, paints, stains, and urethanes. Wood grain, solid black plastic handle resists moisture and solvents. Shorter sash handle for tight spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF Leak Sealer, Rubber, Clear, Spray (GSEC14101)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Shearling (RR636-9)
- TESTORS 3OZ GLD Met Paint (304350)
- RAE Sealer, 5 gal, Clear, Acrylic, Semi Gloss (5350-05)
- WOOSTER 2-1/2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- WOOSTER 2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER 4" Paint Brush, White China Bristle, Wood Handle (0F51240040)
- WOOSTER PAINTBRSH CHINEX 2.5 in. (0044240024)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-0)
- PAASCHE RG-3S Raptor Gravity Double Action Feed Airbrush Set (PA398327)
- Wooster Paint Brushes