Shop All Paint Brushes
Wooster
1-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle
Mfr # Z1121-1 1/2
Zoro # G3868140
product price: $7.15
/ea
Sold in multiples of 12 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1121-1 1/2
- Zoro # G3868140
- UPC # 071497143235
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
Yachtsman 1.5in Wht China Ang Sash Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO ASM Gasket (233951)
- RUST-OLEUM Professional High Performance White Flat Oil-Based Primer 1 gal (215969)
- HUSKY 9' x 400' Clear Husky .7-Mil Low Density Plastic Sheeting (CF00709C)
- KRYLON Spray Paint, Flourescent Red Orange, Gloss, 11 oz (K03101777)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-1 1/2)
- WOOSTER 5-1/2" Block Paint Brush, White China/Polyester Bristle, Wood Handle (0F51190054)
- WOOSTER Wooster Brush F5116-51-2 5.5 in. Wht China Stain Brush (8030991)
- WOOSTER 3" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-2 1/2)
- STARLEE IMPORTS 1/2" Chip Paint Brush, Wood Handle (1602-.5)
- Wooster Paint Brushes