Shop All Paint Brushes
Wooster
1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle
Mfr # P3970
Zoro # G3944668
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # P3970
- Zoro # G3944668
- UPC # 71497113337
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Gold polyester, chisel trim. Brass-plated steel ferrule. Black solid plastic handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Weathered Gray Varathane Premium Fast Dry Wood Stain (269394)
- BEDFORD PRECISION PARTS Bedford Precision 3' x 3/16in Airless Hose Assembly, 3300 PSI (13-792)
- KRYLON Interior/Exterior Paint, Glossy, Water Base, Dark Machinery Gray, 1 gal (K11006631)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Lambswool/Polyester (R298)
- WOOSTER 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3972)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3974)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3971)
- WOOSTER 2" Angle Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1233-2)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-3)
- WOOSTER 1" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-1)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-1.5)
- Wooster Paint Brushes