Shop All Paint Brushes
Wooster
1-1/2" Angle Sash Paint Brush, Plastic Handle
Mfr # Q3222
Zoro # G3949157
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 1-1/2"
- Basic Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # Q3222
- Zoro # G3949157
- UPC # 71497171009
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
The Little Genius has a short handle that's great for comfort and control. It is also made of recycled material which means it reduces industrial waste. Not just for painting, the Little Genius can also be used for dusting off a computer keyboard, the car dashboard or electronics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Premium Contractor Drop, 8 oz., 4x15, PK12 (58908)
- HANDY PAINT PRODUCTS Paint Grid, 1 gal. Paint Cans, Plastic (5510-CC)
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (14G624012)
- DEVILBISS Tekna Pro Repair Kit (703536)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5234)
- WOOSTER 2" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (4173)
- WOOSTER 1147 1 in. Solvent Proof Chip Brush (391)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225)
- WOOSTER 1" Angle Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle (Z1293-1)
- S&G TOOL AID 2" Paint Brush, 1 (17330)
- Wooster Paint Brushes