Shop All Paint Brushes
Wooster
1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # J4112
Zoro # G3946059
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # J4112
- Zoro # G3946059
- UPC # 71497150134
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Super/Pro brushes are made with a blend of gold nylon and sable polyseter. They have a strong leveling characteristic with just enough stiffness for applying coatings outdoors. Their smooth stroke and precise control mean that their ideal for indoor use, too. Although they are formulated to perform well in latex and acrylic paints, these tools are also food choice for stains and wood sealers. A walnut-finished handlegives this product a standout and classic look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rac 5, Airless Spray Tip, 425 (286425)
- PREMIER Mini Paint Roller Frame, Cageless, Plastic Handle, 6-1/2" Rollers (53821)
- ZAR STAIN 1/2 PT M OCHA INTERIOR (11906)
- TANIS BRUSH #2 Flat Artist Paint Brush, Nylon Bristle (00221)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- WOOSTER 3" Varnish Paint Brush, Micro Tip Bristle, Wood Handle (4233-3)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3971)
- WOOSTER PAINTBRSH CHINEX 2.5 in. (0044240024)
- WOOSTER 1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- RICHARD Foam Brushes Set, 1 x 2 x 3 in. - 3 Piece (AR601282)
- Wooster Paint Brushes