Shop All Paint Brushes
Wooster
1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle
Mfr # Q3208
Zoro # G3946409
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3208
- Zoro # G3946409
- UPC # 71497105837
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
No other brush paints smoother and faster at this price point! Wooster Softip features fine, feather-like filament ends that reduce brushmarks. The famous, short, pearl-yellow handle offers comfort and control as well as shelf appeal. Softip provides good results in all paints, latex and oil-based.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, S32 Type, Plastic (26136)
- DEVILBISS Spray Gun Fluid Nozzle, For 4TH18 (AV-2115-FX)
- TITAN $SPRAY GUN HVLP GRAVITY FEED 1.4 MM (TL19000)
- MINWAX 1 Quart White Wash Pickling Stain 61860 (MI309666)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- RICHARD 1", 2" Straight, 1-1/2" Angle Angle, Straight Paint Brush Set, Wood Handle (81303)
- Wooster Paint Brushes