Shop All Paint Brushes
Wooster
1-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle
Mfr # 4153-1 1/2
Zoro # G3870889
original price:
$11.70
18% off
new price: $9.49
/ea
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4153-1 1/2
- Zoro # G3870889
- UPC # 71497143747
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Length | 2-7/16" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Extra Firm |
Brush Thickness | 1/2" |
Basic Coating Type | All Thick Coatings |
For Use With | All Thick Coatings Like Exterior Paints or Low Vocs & For Hot & Humid Conditions |
Color | Purple/Black |
Brush Material | Nylon, Stainless Steel, Sealed Wood |
Description
Ultra/pro 1.5in Extrafirm Ang Sash Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Stiff Paint Shield, Alum, 48 In, 18 In Hndl (28041)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- DEFT Satin Clear Oil-Based Brushing Lacquer 12.25 oz (DFT017S/54)
- GRACO HOSE ADAPTER 1/4"" GRACO (243025)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-3)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-2)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- WOOSTER 1-1/2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-1 1/2)
- WOOSTER 4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle (Q3108-4)
- WOOSTER 4177 2.5 in. Ultra Pro Lind Beck Sable Firm Angle Varnish Brush (71497184450)
- ARROWORTHY Tradesman 1-1/2 in. Angle Paint Brush (6022 1-1/2)
- Wooster Paint Brushes