Shop All Paint Brushes
Wooster
1-1/2" Angle Sash Paint Brush, Nylon Bristle
Mfr # 4153
Zoro # G3944029
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Bristle Stiffness Extra Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 4153
- Zoro # G3944029
- UPC # 71497143747
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Bristle Stiffness | Extra Firm |
Description
The Ultra/Pro Extra-Firm are able to cut a sharp line even in hot or humid conditions. The extra-firm is a perfect choice for all thick or fast-drying paints and primers. It excels during exterior use. Made from 100% nylon and featuring an exclusive Wooster filament called NylonPlus, it paints rigidity, resists wears, and cleans much more easily than brushes that use polyester to achieve extra stiffness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCRETE SAVER 1 gal Concrete Dustproofer Floor Sealer, Semi-Gloss Finish, Clear, Water Base (251282)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Woven, 2 PK (75040)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- SHARPLINE CONVERTING MS, 3/16" X 150'; New Pewter Metallic (R410200)
- WOOSTER 4-3/4" Block Paint Brush, White China/Polyester Bristle, Wood Handle (F5119)
- WOOSTER Production Painter Angle (J4645-2 1/2)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1147-4)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2 1/2)
- WOOSTER 3" Wall Paint Brush, Micro Tip Bristle, Wood Handle (4234-3)
- WOOSTER 1" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- PFERD 2" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89724)
- Wooster Paint Brushes