Shop All Paint Brushes
Wooster
1-1/2" Angle Sash Paint Brush, Brown China Bristle, Plastic Handle
Mfr # 1233-1 1/2
Zoro # G2096906
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 1-1/2"
- Basic Bristle Material Natural
- Bristle Material Brown China
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 1233-1 1/2
- Zoro # G2096906
- UPC # 71497106230
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Brush Length | 1-15/16" |
Bristle Length | 2 3/16 in |
Length | 1-15/16" |
Overall Length | 9-5/16" |
Handle Length | 4 in |
Bristle Width | 1 1/2 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Natural, Filament Material China Hair, Brush Size 1 1/2 in, Bristle Thickness 7/16 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Enamels, Stains, Varnishes, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Bristle Color Brown, Bristle Width 1 1/2 in, Brush Length 1-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 PK (1TTX4)
- RUST-OLEUM Almond, Gloss, 12 oz (249032)
- RUST-OLEUM 15OZ TAN Spray Paint (V2171838)
- LINZER 3 in. Flat Chip Brush (1500-3)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2 1/2)
- WOOSTER 2-1/2" Chip Paint Brush, White China Bristle, Plastic Handle (1147-2 1/2)
- WOOSTER #1 Artist Paint Brush, White China Bristle (F1622)
- WOOSTER 4" Paint Brush, Plastic Bristle (F5124-4)
- WOOSTER 2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-2)
- WOOSTER Angle Sash Paint Brush (4231)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 (144152315)
- Wooster Paint Brushes