Shop All Paint Brushes
Wooster
#0 Artist Paint Brush, Red Sable Bristle, Wood Handle
Mfr # F1620 #0
Zoro # G3572926
original price:
$3.45
16% off
new price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #0
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1620 #0
- Zoro # G3572926
- UPC # 71497178206
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #0 |
Bristle Length | 7.0 mm |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 3/5 mm |
Basic Coating Type | Oil Based |
Paint Base Type | Oil |
Bristle Thickness | 3/5 mm |
Description
Paint Brush, Brush Style Artist, Brush Size #0, Bristle Length 7.0 mm, Bristle Stiffness Soft, Basic Handle Material Wood, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Brush Cleaner, 1 qt., Water, Soak Tools (60932M)
- CORROSION BLOCK Liquid Pump Spray - 4oz - Non-Hazmat, Non-Flammable &a (20002CASE)
- FLOWZONE Spray Gun, 7 in L, Plastic (FZRABV)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-7)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-3)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-2)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1621)
- WOOSTER 1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-1)
- WOOSTER 1" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- WOOSTER 5224-2 2 in. Thin Angle Sash Paint Brush- Silver Tip (147958)
- Wooster Paint Brushes