Shop All Paint Brushes
Wooster
#0 Artist Paint Brush, Red Sable Bristle
Mfr # F1627
Zoro # G3946926
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #0
- Basic Bristle Material Natural
- Bristle Material Red Sable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1627
- Zoro # G3946926
- UPC # 71497178909
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #0 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Description
Great watercolor/pointed red sable artist brush. Made for use with all water colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wallpaper Stripper, 8x72 In (13P501)
- MILWAUKEE SPRAYER White Sure Shot (A1000 (WHITE))
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5235)
- OLD MASTERS 1/2 Pt Maple Oil-Based Gel Stain (81216)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER 1-1/2" Foam Paint Brush, Foam Bristle (31030014)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-2)
- WOOSTER Paint Brush, 212 in W, 2716 in L Bristle, NylonPolyester Bristle, Beaver Tail Handle (Q3108-2-1/2)
- WOOSTER 5224-2 2 in. Thin Angle Sash Paint Brush- Silver Tip (147958)
- WOOSTER 5223 3 in. Tip Wall Brush - Silver (71497155429)
- Wooster Paint Brushes