Shop All Paint Brushes
Wooster
#0 Artist Paint Brush, Red Sable Bristle
Mfr # F1620
Zoro # G3943986
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1620
- Zoro # G3943986
- UPC # 71497178206
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #0 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Brush Handle Style | Round |
Description
A great round artist brush made of red sable bristle and a red handle. Made for use with oils and acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPG Traffic Paint (ENNX5175/EA)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9003)
- DEVILBISS AUTOMOTIVE REFINISHING KK-5058-2 REPAIR KIT (GTI PLUS) (DV192227)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2 1/2)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle (F1620)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1627)
- WOOSTER 2-1/2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2 1/2)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Q3211)
- WOOSTER 4" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3974-4)
- BEST LOOK General Purpose 1 In. Flat Polyester Paint Brush (780550)
- Wooster Paint Brushes