Woolrich WR54-1750 Heated Plush to Berber Blanket - Tan; King
Mfr # WR54-1750
Zoro # G603681368
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sleep in ease in the Woolrich heated blanket with Secure Comfort Technology, which is designed to virtually eliminate ElectroMagnetic Field emissons. The soft flexible wires and ultra-soft microlight plush fabric ensures your comfort. It reverses to a soft berber that adds extra warmth and loft. The heated blanket features 10 hour auto shut off and has 20 different temperature settings so you can customize the precise temperature you want. It's also machine washable for easy care. Twin and Full size have one controller, Queen and King size have 2 controllers.
Features- Size - King
- Includes 1 Blanket
- Material - Face: solid microlight, 100% poly, 200gsmReverse: solid micro berber, 100% poly, 220gsm
- Color - Tan
Machine wash cold, gentle cycle, and separately. Do not bleach. Tumble dry low, remove promptly. Do not iron. If there is no free movement in the washer or dryer, use large capacity commercial washer/dryer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Smoothies Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999611)
- BAXTON STUDIO Emerson Modern Light Grey Upholstered Queen Size Bed (136-7446)
- TRADEMARK FINE ART Chris Moyer 'Night Side' Canvas Art, 16x24 (ALI0768-C1624GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- SUITE REST Blanket Kg, 108X90" Charcoal" (1721150-CG)
- IMPRESSIONS Impressions BLANKET-BAS KG PL King Cotton Blanket Basket Weave - Plum (BLANKET_BAS KG PL)
- FLEMING SUPPLY 7.1-pound Furniture and Appliance Moving Blanket, Heavy Duty Quilted Movers Utility Textile Pad (789969YDY)
- PROPAC POLAR FLEECE BLANKET (L1005)
- MADISON PARK Madison Park MP50-2984 Quebec Oversized Quilted Throw; Khaki - 60 x 70 in. (MP50-2984)
- DEMON SLAYER Kimetsu No Yaiba Fleece Throw Blanket, Black (823603)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- Woolrich Blankets