Shop All Blankets
Woolrich
Woolrich WR54-1747 Heated Plush To Berber Blanket; Tan - Twin
Mfr # WR54-1747
Zoro # G003681845
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sleep in ease in the Woolrich heated blanket with Secure Comfort Technology, which is designed to virtually eliminate ElectroMagnetic Field emissons. The soft flexible wires and ultra-soft microlight plush fabric ensures your comfort. It reverses to a soft berber that adds extra warmth and loft.
Specifications- Color: Tan
- Dimensions: 84 x 62 x 0.2"
- Size: Twin
- Weight: 5.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER LIVING Trio 14.7 Wall Mount Touch Free Liquid Shampoo/Soap Dispenser (76334-1)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- EVERRICH INDUSTRIES Everrich Industries EVZ-0007 Weighted Lap Pad; Small - 14 x 10 in. LAP PAD ONLY (EVZ-0007)
- STALWART Heated Blanket 2-Pack - USB-Powered Throw Blankets for Winter Car Accessories by Pink (75-BPSH-2010)
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- THESIS Thesis Plush Solid Blanket (00117)
- HANSON Hanson HAN3095001 2 Piece Adjustable Tap Socket (HAN3095001)
- Woolrich Blankets