Woolrich WR54-1742 Heated Plush to Berber Blanket - Grey; King
Mfr # WR54-1742
Zoro # G103681325
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sleep in ease in the Woolrich heated blanket with Secure Comfort Technology, which is designed to virtually eliminate ElectroMagnetic Field emissons. The soft flexible wires and ultra-soft microlight plush fabric ensures your comfort. It reverses to a soft berber that adds extra warmth and loft. The heated blanket features 10 hour auto shut off and has 20 different temperature settings so you can customize the precise temperature you want. It's also machine washable for easy care. Twin and Full size have one controller, Queen and King size have 2 controllers.
Features- Size - King
- Includes 1 Blanket
- Material - Face: solid microlight, 100% poly, 200gsmReverse: solid micro berber, 100% poly, 220gsm
- Color - Grey
Machine wash cold, gentle cycle, and separately. Do not bleach. Tumble dry low, remove promptly. Do not iron. If there is no free movement in the washer or dryer, use large capacity commercial washer/dryer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- ZORO SELECT Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- LOGO BRANDS Air Force Academy 50x60 Plush Sherpa Throw (101-24S-4)
- GRAND DOWN All Season Down Alternative Reversible Blanket King-White (BLANKET KG WH)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Cars, Trucks, RVs (Red/Black) (788309CQL)
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- Woolrich Blankets