Shop All Bedspreads and Comforters
Woolrich
Woolrich WR14-1784 Check Quilt Mini Set - Red; King And Cal King
Mfr # WR14-1784
Zoro # G803681489
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woolrich
- MFR # WR14-1784
- Zoro # G803681489
- UPC # 675716783310
- Country of Origin China
- Category Bedspreads and Comforters
Description
This quilt set features a classic buffalo check pattern in red and black. It reverses to a solid black color. Made from 100% cotton this lightweight quilt is soft to the touch and can be used year round.
Features- The set includes 1 quilt and 2 shams.
- Size - King/Cal King
- Material - Coverlet & Sham: 144 thread count cotton percale printed face and 144 thread count cotton percale solid reverse, 250gsm 90% cotton 10% other fill, pre-washed;
- Color - Red
Machine wash cold, gentle cycle, and separately. Do not bleach. Tumble dry low, remove promptly. Do not iron. If there is no free movement in the washer or dryer, use large capacity commercial washer/dryer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair, Armless, Black (B1560)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, White (QI004145.WT)
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- WOOLRICH Woolrich WR14-2022 Check Oversized Quilt Mini Set - Gray; King Size & Cal King Size (WR14-2022)
- WOOLRICH Huntington Quilted Throw - Red (WR50-1783)
- MADISON PARK Madison Park MPE10-564 Hayden Reversible Stripe Down Alternative Comforter Mini Set - Grey; Twin Size (MPE10-564)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Twin, Gray) (843179UAM)
- MADISON PARK Lucy Cotton Twill 9-Piece Comforter Set, 9PK (MP10-3660)
- BLUE RIDGE Microfiber White Goose Down Comforter, White, Full/Queen (033085)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- Woolrich Bedspreads and Comforters