Woolrich

Woolrich WR14-1727 Winter Plains Quilt Mini Set - Taupe; King And Cal King


product price: $99.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Woolrich Winter Plains quilt set features plaid pieced stripes in shades of brown and tan and reverses to a solid brown color. Made from 100% cotton, this quilt is soft to the touch and can be used year round.

Features
  • The set includes 1 quilt and 2 shams.
  • Size - King/Cal King
  • Material - Coverlet & Sham: 144 thread count cotton percale printed pieced face and 144 thread count cotton percale solid reverse, 250gsm 90% cotton 10% other fill, pre-washed;
  • Color - Taupe
Care Instruction

Machine wash cold, gentle cycle, and separately. Do not bleach. Tumble dry low, remove promptly. Do not iron. If there is no free movement in the washer or dryer, use large capacity commercial washer/dryer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.