Shop All Laundry Detergent
Woolite®
Laundry Detergent, 16 oz Bottle, Liquid, Perfume, 12 PK
Mfr # 62338-06130
Zoro # G7766187
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Perfume
- High Efficiency Compatibility Fabric
- Volume Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woolite®
- MFR # 62338-06130
- Zoro # G7766187
- UPC # 10062338061303
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Perfume |
High Efficiency Compatibility | Fabric |
Volume Capacity | 16 oz |
Material | Fabric |
Includes Chemical | Benzenesulfonic Acid; Alcohols |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Application | Laundry Detergent |
Contains | Benzenesulfonic Acid; Alcohols |
Net Weight | 15 lb |
Cleaner Chemical Product Grouping | Benzenesulfonic Acid; Alcohols |
Form | Liquid |
For Use On | Fabric |
Packaging Type | Bottle |
Primary Chemical | Benzenesulfonic Acid; Alcohols |
Description
WOOLITE® Delicates Laundry Detergent Handwash, 16 oz Bottle, 12/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Box of Terry Cloth Rags, 14" x 17", White, 170/Case, 25 Lbs/Case (BR113)
- WORKWIPES Reclaimed Colored Flannel in Bag 1 bag (WIP557)
- HTH Spa Liquid Filter Cleaner 16 oz (86123)
- WOOLITE® Laundry Detergent, 50 oz Bottle, Liquid, Light Floral, 6 PK (62338-77940)
- CLOTHESLINE FRESH 5 Gallon Laundry Sour (700805)
- BETCO Laundry Detergent, Bottle, Liquid, Fresh, 4 PK (4750400)
- TIDE Stain Removal Treatment, 7.60 oz (0.47 lb) Powder, Orange, 14 PK (PGC51046)
- CEDAR GREEN Cedar Green C312 Aromatic Cedar Rings - 36 Pieces (C312)
- TIDE Cleaners & Detergents, 138 oz Bottle, Liquid, Refreshing Breezeâ„¢ (89131/44311)
- SNO SEAL Sno Seal 283722 2 Quart Sport Wash Laundry Detergent (283722)
- Woolite® Laundry Detergent