Shop All Car Covers
Woodward Fab
Woodward Fab WFCCC-MED 22 ft. Plastic Car Cover - Medium
Mfr # WWFWFCCC-MED
Zoro # G204021693
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # WWFWFCCC-MED
- Zoro # G204021693
- UPC # 653341412034
- Country of Origin China
- Category Car Covers
Description
22 ft. Plastic Car Cover - Medium
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use. We offer wide range of quality auto accessories.
Features- Durable and reliable construction
- Lightweight and easy to use
- Material: Plastic
- Size: Medium
- Length: 22 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Safety Radialseal, P822769 (P822769)
- OTC Truck Brake Spring Plier, Gray, Heavy Duty (7069A)
- GENIE KEYLESS ENTRY PAD (41248R)
- STANDARD IGNITION Mass Air Flow Maf Sensor, Mas0313 (MAS0313)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, M (WFCCC-MED)
- WOODWARD FAB Woodward Fab WWFWFCCC-SMALL 19 ft. Small Plastic Car Cover (WWFWFCCC-SMALL)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, L (WFCCC-LARGE)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, S (WFCCC-SMALL)
- RAMPAGE CAR COVER, 4-LAYER GREY, MUSTANG 05-12 (INCLUDES LOCK, CABLE & STORAGE (1600)
- KWIK-COVERS Kwik-Covers 3096PK-BLK 30 inch X 96 inch PACKAGED KWIK-COVER BLACK- Pack of 25 (3096PK-BLK)
- COVERCRAFT 07-13 SILVERADO/SIERRA 40/20/40 SPLT BNCH SEAT ADJ HDRSTS CNSLE W/LID (SS3414PCGY)
- Woodward Fab Car Covers