Shop All Die Sets
Woodward Fab
Tubing Roll Die Set, 1-1/2" I.D.
Mfr # WFBR6-TUBE
Zoro # G8063146
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
- Die Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # WFBR6-TUBE
- Zoro # G8063146
- Country of Origin China
- Category Die Sets
Details
Item | Die Set |
Thread Direction | Right Hand |
Die Type | Solid |
Description
Die Set, Solid, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124U)
- BURNDY Type U Crimping Die, Purple (U654)
- WERA Harpoon Bit, Phillips Screws, 2x70mm, PK10 (05160895001)
- WOODWARD FAB Art Roll Die Set for Bead Roller, 3 lb. (WFBR6-ART)
- WOODWARD FAB Tank Roll Die Set for Bead Roller, 3 lb. (WFBR6-TANK)
- WOODWARD FAB Tipping Wheel Die Set for Bead Roller (WFBR6-TIP)
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-26)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 58 Pc Set (98958)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-4)
- Woodward Fab Die Sets