Shop All Heat Shrink Tubing
Woodward Fab
Tubing Die For Wfb2 Bender, 2" OdX6"
Mfr # HECWFBDT2X6
Zoro # G3348854
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # HECWFBDT2X6
- Zoro # G3348854
- Country of Origin China
- Category Heat Shrink Tubing
Details
Item | Tubing Die For Wfb2 Bender,2" OdX6" |
Features | Not Specified |
Description
Tubing Die For Wfb2 Bender,2 In. OdX6 In., Features Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, 2 Gang, 911-16, Square Box (911-16)
- MARINCO Cs6365N Marinco 50A 125/250V Plug Locking (CS6365N)
- CRYDOM Fingerproof Relay Cover (KS300)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- WOODWARD FAB Clr Tubing Die For Wfb2, 1" OdX3" (HECWFBDT1X3)
- WOODWARD FAB Tubing Die For Wfb2 Bender, 1-3/4" OdX6" (HECWFBDT13/4X6)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack - Black (303124)
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Clear - 4' Long Stick (HS462-CL)
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- Woodward Fab Heat Shrink Tubing