Shop All Tube Benders
Woodward Fab
Square Tube Die, 1 in. dia., 6 in. CLR
Mfr # WFBDS-1-6
Zoro # G6186783
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square Tube
- Outside Dia. Tubing (In.) 1 in
- Centerline Bend Radius 6 in
- Bend Angle (Deg.) 0 to 120
- Features 90 Degrees Tubing Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # WFBDS-1-6
- Zoro # G6186783
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1 in |
Centerline Bend Radius | 6 in |
Outside Dia. Tubing (mm) | 25 to 25 |
Conduit/Tubing Size - Maximum | 6 in |
Conduit/Tubing Size - Minimum | 1 in |
Details
Item | Tube Die |
Type | Square Tube |
Bend Angle (Deg.) | 0 to 120 |
Features | 90 Degrees Tubing Die |
Application | For Roll Cages, Frames, Structural Supports |
Construction | Steel |
Material | Steel |
Accessory Type | Square Tube Die |
Includes | Follower and Retaining Strap, Main Die |
Head Material | Steel |
Description
Tube Die, Material Steel, Conduit/Tubing Size - Maximum 6 in, Conduit/Tubing Size - Minimum 1 in, Accessory Type Square Tube Die, Features 90 Degrees Tubing Die, Includes Follower and Retaining Strap, Main Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 3/4", 150,316, Thrd Heavy (4381035640)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF500-PLG-BDT-CP-1.5-GPM-SHR-S-FCT)
- WATCO Foot Actuated Tub Closure (68301-CP)
- DANCO Wax Ring, Rubber, Universal, 3-1/2" (9D0010826X)
- WOODWARD FAB Round Tube Die, 1 in. dia., 3 in. CLR (WFBDT1X3)
- WOODWARD FAB Square Tube Die, 1-1/2 in. dia., 6 in. CLR (WFBDS-112-6)
- WOODWARD FAB Round Tube Die, 1-1/4 in. dia., 4 in. CLR (WFBDT1-1/4X4)
- WOODWARD FAB Round Tube Die, 1-1/2" dia., 5 in. CLR (WFBDT1-1/2X5)
- WOODWARD FAB Round Tube Die, 1-1/8 in. dia., 3 in. CLR (WFBDT-118-3)
- WOODWARD FAB Square Tube Die, 1 in. dia., 4 in. CLR (WFBDS-1-4)
- WESTWARD Tubing Bender, 1/4 In (3CYU6)
- Woodward Fab Plumbing Tools