Shop All Tube Benders
Woodward Fab
Square Tube Die, 1-1/4 in. dia., 5 in. CLR
Mfr # WFBDS-114-5
Zoro # G6197247
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square Tube
- Outside Dia. Tubing (In.) 1 1/4 in
- Centerline Bend Radius 5 in
- Bend Angle (Deg.) 0 to 120
- Outside Dia. Tubing (mm) 32 to 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # WFBDS-114-5
- Zoro # G6197247
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1 1/4 in |
Centerline Bend Radius | 5 in |
Outside Dia. Tubing (mm) | 32 to 32 |
Conduit/Tubing Size - Minimum | 1 1/4 in |
Conduit/Tubing Size - Maximum | 5 in |
Details
Item | Tube Die |
Type | Square Tube |
Bend Angle (Deg.) | 0 to 120 |
Application | For Roll Cages, Frames, Structural Supports |
Features | 90 Degrees Tubing Die |
Construction | Steel |
Material | Steel |
Head Material | Steel |
Includes | Follower and Retaining Strap, Main Die |
Accessory Type | Square Tube Die |
Description
Tube Die, Material Steel, Conduit/Tubing Size - Maximum 5 in, Conduit/Tubing Size - Minimum 1 1/4 in, Accessory Type Square Tube Die, Features 90 Degrees Tubing Die, Includes Follower and Retaining Strap, Main Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- LEGEND VALVE 1" F1960 PPSU PEX TEE (461-925)
- SHARKBITE 1/2 In. x 1/2 In. MNPT Straight Brass Push-to-Connect Male Adapter (UR120A)
- ZURN Spout, Gooseneck, for 2VEJ7, 2VEJ8 (P6900-GB)
- WOODWARD FAB Round Tube Die, 1 in. dia., 3 in. CLR (WFBDT1X3)
- WOODWARD FAB Square Tube Die, 1 in. dia., 4 in. CLR (WFBDS-1-4)
- WOODWARD FAB Square Tube Die, 1-1/2 in. dia., 6 in. CLR (WFBDS-112-6)
- WOODWARD FAB Round Tube Die, 1-1/2" dia., 5 in. CLR (WFBDT1-1/2X5)
- WOODWARD FAB Round Tube Die, 1-5/8 in. dia., 5 in. CLR (WFBDT1-5/8X5)
- WOODWARD FAB Round Tube Die, 3/4 in. dia., 3 in. CLR (WFBDT3/4X3)
- RIDGID Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius (36102*****##*)
- Woodward Fab Tube Benders