Shop All Metal Forming Machines
Woodward Fab
Spoiler Roll for Bead Roller, Steel
Mfr # BRSPOILS
Zoro # G8062769
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Product Type Bead Rollers
- Overall Length 1 1/4 in
- Material Steel
- Color White
- Compatible with Manufacturer Part Number WFBR24M, WFBR24P, WFBR36P, WFBR43P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # BRSPOILS
- Zoro # G8062769
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Overall Length | 1 1/4 in |
Details
Item | Spoiler Roll For Bead Roller,Steel |
Compatible with Product Type | Bead Rollers |
Material | Steel |
Color | White |
Compatible with Manufacturer Part Number | WFBR24M, WFBR24P, WFBR36P, WFBR43P |
Description
Spoiler Roll For Bead Roller,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54308)
- PROTO Drive Pin Punch, 7/32 x 5-1/2 In (J48732)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 6" x 3" 1"R (CF516)
- KNIPEX High Leverage Diagonal Cutters 8 (74 01 200)
- WOODWARD FAB Manual Bead Roller Kit, 24" D (WFBR24M)
- WOODWARD FAB Tipping Die for Bead Roller, Steel (BRTD)
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth (WFEW44)
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. (BR45S)
- WOODWARD FAB Planishing Hammer, 26" Throat, 175 lb. (WFPH26-T)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/16" (BRSD1/16S)
- DAYTON Slip Roll, 24 In, 20 Ga. (13W881)
- Woodward Fab Metal Forming Machines