Shop All Machine Stands
Woodward Fab
Shrinker/Stretcher Stand, Steel
Mfr # WFSS10STAND
Zoro # G7580431
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stand
- Material Steel
- Width (In.) 14
- Depth (In.) 14
- Height (In.) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodward Fab
- MFR # WFSS10STAND
- Zoro # G7580431
- Country of Origin China
- Category Machine Stands
Dimensions
Width (In.) | 14 |
Depth (In.) | 14 |
Height (In.) | 30 |
Overall Height | 30 in |
Max. Depth | 14 in |
Max. Length | 14 in |
Details
Item | Machine Base |
Type | Stand |
Material | Steel |
Includes | Stand (Only) - Shrinker/Stretcher Not Included |
Characteristics | Adjustable Height |
Material - Machining | Steel |
Compatible Mfr. Model Number | WFSS10 |
Features | Adjustable Height |
Adjustable | Yes |
Compatible with Product Type | Shrinker/Stretcher |
Description
Machine Base, Compatible with Product Type Shrinker/Stretcher, Overall Height 30 in, Yes, Max. Length 14 in, Max. Depth 14 in, Compatible Mfr. Model Number WFSS10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL 12pc. HSS Drill Bit Set (KTDC-00)
- DEWALT 4" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4810)
- HUBBELL Tool Retractor (TQV1230)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (BL4151IM)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 30H (493774)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 24H (493760)
- MILESCRAFT ToolStand Drill Stand, Compatible with Dremel (1097)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 36W X 24D (254844)
- DAYTON Floor Stand, Steel, 21 in. D (48WE42)
- DYNABRADE Downdraft.Sanding Table, 48" X 96" (64647)
- Woodward Fab Machine Stands