Shop All Tube Benders
Woodward Fab
Round Tube Die, 7/8 in. dia., 3 in. CLR
Mfr # WFBDT-78-3
Zoro # G6138404
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round Tube
- Outside Dia. Tubing (In.) 7/8 in
- Centerline Bend Radius 3 in
- Bend Angle (Deg.) 0 to 120
- Application For Roll Cages, Frames, Structural Supports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # WFBDT-78-3
- Zoro # G6138404
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 7/8 in |
Centerline Bend Radius | 3 in |
Outside Dia. Tubing (mm) | 22 |
Conduit/Tubing Size - Maximum | 3 in |
Conduit/Tubing Size - Minimum | 1 in |
Details
Item | Tube Die |
Type | Round Tube |
Bend Angle (Deg.) | 0 to 120 |
Application | For Roll Cages, Frames, Structural Supports |
Features | 90 Degrees Tubing Die |
Construction | Steel |
Accessory Type | Round Tubing Die |
Head Material | Steel |
Material | Steel |
Includes | Follower and Retaining Strap, Main Die |
Description
Tube Die, Material Steel, Conduit/Tubing Size - Maximum 3 in, Conduit/Tubing Size - Minimum 1 in, Accessory Type Round Tubing Die, Features 304, 316, and 321 Stainless can be Bent. Must Check for Other Grades of Stainless, Certain Tempered Aluminum Alloys are Not Bendable. it is the Customer's Responsibility to Ensure from Their Metal Supplier that the Aluminum Tube Supplied is Formable, for Bending Dom Mild Steel or Chromoly, Includes Follower and Retaining Strap, Main Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-609)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-454)
- ANVIL 1-1/4 Black Malleable Union (0812508810)
- KUNKLE Valve 2" 15N. 3161N.Ph Steam Relief (0930-H01-GC0015)
- WOODWARD FAB Round Tube Die, 1-1/8 in. dia., 3 in. CLR (WFBDT-118-3)
- WOODWARD FAB Round Tube Die, 3/4 in. dia., 3 in. CLR (WFBDT3/4X3)
- WOODWARD FAB Square Tube Die, 1-1/2 in. dia., 6 in. CLR (WFBDS-112-6)
- WOODWARD FAB Round Tube Die, 1-3/4 in. dia., 6 in. CLR (WFBDT1-3/4X6)
- WOODWARD FAB Round Tube Die, 1-1/4 in. dia., 4 in. CLR (WFBDT1-1/4X4)
- WOODWARD FAB Square Tube Die, 1 in. dia., 4 in. CLR (WFBDS-1-4)
- BAILEIGH INDUSTRIAL Hydraulic Rotary Draw Bender, 2.5 In (BA9-RDB175B)
- Woodward Fab Plumbing Tools