Shop All Metal Notchers
Woodward Fab
Pipe and Tube Notcher, Hole Saw
Mfr # SPPIPENOTCH
Zoro # G6185523
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Hole Saw
- Max. Notch 2 in
- Ram Manual
- Application Uses Hole Saws to Create Notches In Pipes and Tubes for Roll Cages and Frame Building, Up to Schedule 40
- For Use With Drill Motor Hand Held, Drill Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # SPPIPENOTCH
- Zoro # G6185523
- UPC # 653341406033
- Country of Origin China
- Category Metal Notchers
Dimensions
Overall Width | 8 in |
Overall Height | 7 in |
For Pipe Size Range | 1/8 in to 2 in |
Maximum Notch Diameter | 2 3/8 in |
Minimum Compatible Pipe Size | 1/8 in |
Overall Length | 12 in |
Maximum Compatible Pipe Size | 2 in |
Details
Item | Pipe and Tube Notcher |
Blade | Hole Saw |
Max. Notch | 2 in |
Ram | Manual |
Application | Uses Hole Saws to Create Notches In Pipes and Tubes for Roll Cages and Frame Building, Up to Schedule 40 |
For Use With | Drill Motor Hand Held, Drill Press |
Includes Stand | No |
Finish/Coating | Chrome Plated |
Mounting | Bench Mount, Drill Press Mount |
Body Color | Gray |
Features | Compound Angle Adjustment up to 60 in, Easy to Read Angle Scales, Secure Self Centering V-Clamp, Long Life Bronze Bearing |
Maximum Pipe Wall Thickness | 0.25 in |
Ram Type | Manual |
Description
Pipe and Tube Notcher, Maximum Notch Diameter 2 3/8 in, Maximum Pipe Wall Thickness 0.25 in, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Includes Stand No, Mounting Bench Mount, Drill Press Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Tennon / Plug Cutter (FSE-011040)
- SUPERIOR PARTS Spring Loaded Rafter Hook/Retractable Nail Gun / Saw Hanger with ONE-HOLE BRACKET (M745H1)
- KLEIN TOOLS Bubble Level, 3 Vial, 24-Inch (935L)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- HECK INDUSTRIES Trace-A-Punch, Steel, 3/16 ga. (MODEL 4)
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Pipe Notcher, Single Phase, 220V, TN-200E (1008007)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- Woodward Fab Cutting and Shaping Tools