Shop All Metal Notchers
Woodward Fab
Metal Corner Notcher, High Chrome, 16 ga.
Mfr # SP NOTCHER
Zoro # G6123941
product price: $941.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$941.99
Free 30-Day Returns
Key Features
- Blade High Chrome
- Gauge 16
- Max. Notch 6 in x 6 in
- Ram Manual
- Worktable Dimension (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # SP NOTCHER
- Zoro # G6123941
- UPC # 653341405937
- Country of Origin China
- Category Metal Notchers
Dimensions
Worktable Dimension (In.) | 12 |
Blade Length | 6 in |
Overall Length | 24 in |
Notch Length | 6 in |
Overall Width | 24 in |
Notch Depth | 6 in |
Overall Height | 32 in |
Details
Item | Manual Metal Stock Notcher |
Blade | High Chrome |
Gauge | 16 |
Max. Notch | 6 in x 6 in |
Ram | Manual |
Application | Sheet Metal for Making Boxes or Pans |
Sheet Metal Capacity Stainless Steel | 18 ga |
Sheet Metal Capacity Mild Steel | 16 ga |
Blade Material | Steel |
Ram Type | Manual |
Power Source | Manual |
Body Color | White |
Notch Angle | 90 Degrees |
Body Material | Cast Iron |
Features | Adjustable Blade, Adjustable Gibs, Adjustable Table Stops |
Sheet Capacity Aluminum | 14 ga |
Description
If you need to notch sheet metal for making boxes or pans, the Woodward Fab SP Notcher is a must-have. The manual ram allows you to notch sheet metal without worrying about power requirements. The high chrome blade has a 6 in x 6 in max. notch size. The 16 ga. gauge metal corner notcher is perfect for creating any number of custom shapes and designs on sheet metal panels. Woodward Fab's SP Notcher will make short work of your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pry Bars, Pry Bar, 36 In. L, 1-3/4 In. W (55-104)
- RELTON Multiple Cutter Hammer Bit 1" X 12" Pyramid Point - SDS-max (PMX-16-18)
- LENOX 12" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954463)
- SKIL Drill Driver Kit, Keyless, 1450 RPM (DL527502)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw (SPPIPENOTCH)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Pipe Notcher, Single Phase, 220V, TN-200E (1008007)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- Woodward Fab Metal Notchers