Shop All Metal Forming Machines
Woodward Fab
Form Bender, EasyBendingBrake, 4" W Die
Mfr # WFFORM
Zoro # G8063478
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Color Gray
- Overall Width 7 in
- Overall Height 7 in
- Compatible Die Type 4 in Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # WFFORM
- Zoro # G8063478
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Overall Length | 16 in |
Overall Width | 7 in |
Overall Height | 7 in |
Compatible Die Size | 4 in |
Details
Item | Form Bender,EasyBendingBrake,4" W Die |
Color | Gray |
Compatible Die Type | 4 in Die |
Description
Form Bender,EasyBendingBrake,4 In. W Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- TOOLPRO Steel Loop Hammer Holder (TP00439)
- GEARWRENCH 13mm x 14mm Flare Nut Wrench (81646)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. (BR45S)
- WOODWARD FAB Panel Stand, Cushioned top Rail, Adj Width (WFPS40)
- WOODWARD FAB English Wheel, HeavyDuty, 43" Throat Depth (WFEW45T)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/16" (BRSD1/16S)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 5/8" (BRRB5/8S)
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth (WFEW44)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- Woodward Fab Metal Forming Machines