Shop All Automotive Tool Parts
Woodward Fab
Bend-Roll-Shear Machine, 12" 3 In 1
Mfr # HECSP3-1-12
Zoro # G3329437
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # HECSP3-1-12
- Zoro # G3329437
- Country of Origin China
- Category Automotive Tool Parts
Details
Item | Bend-Roll-Shear Machine,12" 3 In 1 |
Description
Bend-Roll-Shear Machine,12 In. 3 In 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69242)
- BOJO TOOLS Seal Appliator Tool Extreme Material (SAT2-204-203-XNGL)
- LUBRICATION SPECIALTIES 64OZ Diesel Extreme (P040464Z)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 15 A (CB227-15)
- WOODWARD FAB Pipe/Tube Hole Saw Notcher, 2" (HECSPPIPENOTCH)
- WOODWARD FAB Brake Roll Machine, 30" 3 In 1 Shear (HECSP3-1-3)
- HANDI-CHEK Ret Ring Int Assort 55pc (DISP-HO055)
- WILTON Regular Duty F-Clamp, 1800S-18, 18" (WIL86220)
- ECLIPSE MAGNETICS Magnetic Tray, Dimensions:149.9mm Dia./ 5.9" Dia. (E633)
- ROADPRO Lighted Tip License Plate Screws, Amber (RP-7868)
- MAKITA Poly-Coated Tie Wire, 21 Gauge, PK50 (191J59-9)
- Woodward Fab Service & Shop Tools