Shop All Metal Forming Machines
Woodward Fab
Bead Roller Floor Stand, 40" H
Mfr # WFBR6 STAND
Zoro # G8063277
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Product Type Bead Roller Fence
- Color White
- Compatible with Manufacturer Part Number WFBR6 FENCE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # WFBR6 STAND
- Zoro # G8063277
- Country of Origin China
- Category Metal Forming Machines
Details
Item | Bead Roller Floor Stand,40" H |
Compatible with Product Type | Bead Roller Fence |
Color | White |
Compatible with Manufacturer Part Number | WFBR6 FENCE |
Description
Bead Roller Floor Stand,40 In. H, Color White, Compatible with Manufacturer Part Number WFBR6 FENCE, Compatible with Product Type Bead Roller Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- MILWAUKEE TOOL M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440)
- DAVIES Deluxe Ball Knob, 3/8-16 Thread Size, 0.50" Type, GP Phenolic (0140-A)
- JONARD TOOLS Insertion Tool, Size 16, 5-1/4 In, Blue (A-4599)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 5/8" (BRRB5/8S)
- WOODWARD FAB Spoiler Roll for Bead Roller, Steel (BRSPOILS)
- WOODWARD FAB Bead Roller, 2 in Bending Length, 2 Rolls (WFBR6)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- WOODWARD FAB Power Bead Roller, 36" D, 110V (WFBR36P)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/8" (BRRB1/8S)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- Woodward Fab Metal Forming Machines