Shop All Metal Forming Machines
Woodward Fab
Bead Die for Bead Roller, Round, Steel, 1"
Mfr # BRRB1S
Zoro # G8062455
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Compatible with Product Type Bead Rollers
- Compatible with Manufacturer Part Number WFBR24M, WFBR24P, WFBR36P, WFBR43P
- Overall Length 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # BRRB1S
- Zoro # G8062455
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Overall Length | 1 in |
Details
Item | Bead Die For Bead Roller,Round,Steel,1" |
Material | Steel |
Compatible with Product Type | Bead Rollers |
Compatible with Manufacturer Part Number | WFBR24M, WFBR24P, WFBR36P, WFBR43P |
Color | Black |
Description
Bead Die For Bead Roller,Round,Steel,1 In., Color Black, Compatible with Manufacturer Part Number WFBR24M, WFBR24P, WFBR36P, WFBR43P, Compatible with Product Type Bead Rollers, Material Steel, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- PERFORMANCE TOOL Slotted 3/8 In X 12 In Screwdriver Screwdriver 3/8, W30983 (W30983)
- MICRO 100 Grooving Tool (OR-141-9)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 6' Toilet Auger (3576-21)
- WOODWARD FAB Tube and Pipe Bender Stand, 37x13x14" (WFB2 STAND)
- WOODWARD FAB Bead Roller, 2 in Bending Length, 2 Rolls (WFBR6)
- WOODWARD FAB Bead Roller Fence, Strght Gauge, Adjustabl (WFBR6 FENCE)
- WOODWARD FAB English Wheel, Cast Iron, 24", 350 lb. (WFEWC24)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/8" (BRRB1/8S)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- Woodward Fab Finishing Tools