Shop All Die Sets
Woodward Fab
Art Roll Die Set for Bead Roller, 3 lb.
Mfr # WFBR6-ART
Zoro # G8063137
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
- Die Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodward Fab
- MFR # WFBR6-ART
- Zoro # G8063137
- Country of Origin China
- Category Die Sets
Details
Item | Die Set |
Thread Direction | Right Hand |
Die Type | Solid |
Description
Die Set, Solid, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Wrench - 7/32" x 1/4" (J3215)
- CHARLES LEONARD Meter Stick Ruler with Metal End, PK6 (77595)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-1"/0-25mm Range, 0.0005" Reading, 35-999-25 (35-999-25)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- WOODWARD FAB Tipping Wheel Die Set for Bead Roller (WFBR6-TIP)
- WOODWARD FAB Tank Roll Die Set for Bead Roller, 3 lb. (WFBR6-TANK)
- GREENFIELD THREADING 18PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, #4-40 To 1/4-20 UNC (423159)
- QUICKCABLE Replacement Die Set, 6 to 4/0 ga, PK2 (4255-001D)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 24 Pc Set (98904)
- OTC Die Set Std Ot7402 Ns 032994 (216884)
- WESTWARD Alloy Steel Die, 1.5In W, 3/8-16 UNC (CCT1060-73)
- Woodward Fab Dies