Shop All Bird Baths & Feeders
Woodstream
Woodstream 228269 Seed Duo Wild Bird Feeder; Gray
Mfr # 228269
Zoro # G203772800
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodstream
- MFR # 228269
- Zoro # G203772800
- UPC # 78978420120
- Country of Origin China
- Category Bird Baths & Feeders
Description
Features
- Holds up to 2 lbs. of seed
- Dual compartment design attracts a variety of wild birds
- Powder-coated, all-metal construction for superior durability
- Mesh compartment holds mixed seed, peanut pieces, or sunflower seed
- Clear compartment holds sunflower seed, safflower seed, or mixed seed
- Lid removes for easy filling and cleaning
- Lime-colored roof offers an adequate overhang to shield birds from inclement weather and keep seed dry
- Color: Gray
- Material: Metal
- Dimension: 13.31" H x 5.25" W x 7.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER 128 oz. Aerosol Spray Icrawling Insect Killer (EBM128)
- HENKEL Henkel/osi Sealants 1618150 Polyurethane Concrete & Masonry Sealant (1618150)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - Red Triangle (SHSRED-121217-X)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- WOODSTREAM Woodstream 242356 Diamond White Top Fill Glass Hummingbird Feeder (242356)
- WOODSTREAM Woodstream-victor Select-A-Bird Tube Bird Feeder With Metal Finish 112-4 (112-4)
- WOODSTREAM Hummingbird W Yellow Bee Guards - 205Y (WO38158)
- WOODSTREAM Woodstream 242358 24 oz Sun Kissed Top Fill Hummingbird Feeder (242358)
- WOODSTREAM Woodstream 2277796 Pink Vintage Hummingbird Feeder; 2-CS (2277796)
- WOODSTREAM Feeder Bird Water Cooler 1.5 Q (780)
- PERKY-PET Squirrel Stumpr Bird Fdr (114)
- Woodstream Bird Baths & Feeders