Shop All Bird Baths & Feeders
Woodstream Wildbird
Woodstream Wildbird - Perky-pet Panorama Bird Feeder- Rustic Brown 4.5 Lb Capacity - 325S
Mfr # 517280
Zoro # G503757545
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodstream Wildbird
- MFR # 517280
- Zoro # G503757545
- UPC # 78978291843
- Country of Origin United States
- Category Bird Baths & Feeders
Description
PERKY-PET PANORAMA BIRD FEEDERFeatures evenseed technology that allows seperate chambers to empty equally. Sure-lock cap system keeps squirrels out. Rustic brown finish. Two independent seed compartments that can be filled with two different types of seed to attract a larger variety of birds.
UPC : 078978291843
Color : RUSTIC BROWN
Size : 4.5 LB CAPACITY
Length : 8.25
Width : 8.25
Height : 15
Product Type : Wild Bird - Wild Bird Feeders / Tube Type Feeders ("better" ) Mixed Seed
Shipping Dimensions: 8.25x8.25x15
UPC : 078978291843
Color : RUSTIC BROWN
Size : 4.5 LB CAPACITY
Length : 8.25
Width : 8.25
Height : 15
Product Type : Wild Bird - Wild Bird Feeders / Tube Type Feeders ("better" ) Mixed Seed
Shipping Dimensions: 8.25x8.25x15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Trailer Sprayr, 45 psi, 50 gal, 4 gpm, 25 ft (LG-50-TRL-PRO)
- FISKARS 15 Pruner Saw Blade (93336966K)
- KOHLER Harness Regulator Wiring Assy (17 176 03-S)
- MI-T-M Belt, 4J Section, 34 In (11-0037)
- PERKY-PET Humbird Glss Feeder Blue (8129-2)
- PERKY-PET Perky Pet PP201 18oz. Lantern Design Feeder (PP201)
- PERKY-PET Feeder Bird Green Seed Ball (GSB00344)
- PERKY-PET Squirrel Stumpr Bird Fdr (114)
- PERKY-PET Feeder Red Cardinal Nono 2.5Lb (C00322)
- ALLIED PRECISION Water Wiggler (4WW)
- WOODSTREAM Feeder Bird Water Cooler 1.5 Q (780)
- Woodstream Wildbird Bird Baths & Feeders