Shop All Bird Baths & Feeders
Woodstream Wildbird
Woodstream Wildbird - Perky-pet Birds & Berries Lantern Feeder- Black 5 Lb Capacity - 363
Mfr # 517284
Zoro # G103757488
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodstream Wildbird
- MFR # 517284
- Zoro # G103757488
- UPC # 78978101555
- Country of Origin China
- Category Bird Baths & Feeders
Description
PERKY-PET BIRDS & BERRIES LANTERN FEEDERFeatures a detailed screen printed design of birds & berries on all four sides. Holds up to 5 pounds of seed and has 4 feeding stations. Powder coated black finish. Sure-lock cap system that keeps squirrels out. Bird-preferred u-shape perches.
UPC : 078978101555
Color : BLACK
Size : 5 LB CAPACITY
Length : 8.2
Width : 8.2
Height : 10.75
Product Type : Wild Bird - Wild Bird Feeders / Novelty - Designer-better
Shipping Dimensions: 8.2x8.2x10.75
UPC : 078978101555
Color : BLACK
Size : 5 LB CAPACITY
Length : 8.2
Width : 8.2
Height : 10.75
Product Type : Wild Bird - Wild Bird Feeders / Novelty - Designer-better
Shipping Dimensions: 8.2x8.2x10.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 48" Green Handle (42425)
- HANDSON 1.5 FBT x 1.5 MBT x 1.5 FPT in. Hair-Lint Trap Assembly Complete with Basket & Lid (HA1413769)
- GARDEN ZONE WELDED WIRE FNC 24""X15' (412415)
- BIRD-X Extra Wide Stainless Steel Spikes, 50ft. (EWS-50)
- WOODSTREAM WILDBIRD Woodstream Wildbird - Perky-pet Panorama Bird Feeder- Rustic Brown 4.5 Lb Capacity - 325S (517280)
- WOODLINK Magnum Nyjer Thistle Feeder (24501/MAG2)
- PERKY-PET Feeder Finch Tb Str Side 1.5Lb (YSSF00346-2)
- PACIFIC BIRD & SUPPLY CO FILLED MEALWORM SOCK FEEDER 2 PIECE (PB-0117)
- AUDUBON Oriole Metal Slice Jelly & Fruit Feeder (25019)
- C&S PRODUCTS Feeder Bird Wire Nugg (753)
- PERKY-PET Squirl Be Gone Cntry Fdr (338)
- Woodstream Wildbird Bird Baths & Feeders